Shop All Harnesses
Falltech
Harness, FB, FT-Iron, Climbing, 3D, L, Vest Style, L
Mfr # 8144FDL
Zoro # G809008457
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 425 lb
- Harness Application Climbing
- Harness Style Vest
- Harness Color Gray
- Includes Padding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Full Body Harness |
Weight Capacity | 425 lb |
Harness Sizing | L |
Harness Application | Climbing |
Harness Style | Vest |
Harness Color | Gray |
Includes Padding | Yes |
Chest Strap Buckles | Quick-Connect |
Leg Strap Buckles | Tongue |
Series | FT-Iron |
With Belt | Yes |
Features | Durable Lanyard Keeper Design Improves Versatility and Reusability While Maintaining ANSI Compliance, Includes Fully Adjustable Suspension Trauma Relief System, Minimalistic Back Pad Design for Maximum Comfort, New Arrowgrip Dorsal D-Ring Plate, New Ergonomic Lateral Leg Straps and Construction, Reinforced Sub-Pelvic Strap Features Durable Wear Pad for Extended Product Service Life, Updated SRL Connection Point Allows for Fast, Hassle-Free Attachment of all Types of Single and Twin SRLs |
Harness D-Ring Material | Aluminum |
Safety Features | Belt, Trauma Strap |
Other Standards | CSA Z259.10-2018 |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
ANSI Standards Met | ANSI Z359.11-2021 |
RFID Equipped | No |
Torso Adjustment | Cam |
Industry | Construction, General Industry, Oil & Gas, Wind Power |
D-Ring Locations | Back, Chest |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Not Applicable, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped No, Industry Construction, General Industry, Oil & Gas, Wind Power
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT NOT Heat-Resistant Sleeve w/Thumbhole, White, Nomex III-¿ (100 BUY 25'S)
- PANDUIT ThermTrans, Non-laminated Label, Vinyl Cloth, N050X075CBT, PK 10000 (N050X075CBT)
- RADIANS Radians ST22 Class 2 High Visibility Safety Long Sleeve Polo (ST22-2PGS-XL)
- GUARDIAN EQUIPMENT D-Bolt Fordge Anchor, 5/8" (00371)
- FALLTECH Full Body Harness, XL, Polyester (7087BXL)
- FALLTECH Fall Protection Harness, L/XL, Polyester (8144LX)
- FALLTECH Full Body Harness, XL, Polyester (G8007XL)
- FALLTECH Fall Protection Harness, Vest Style, M (8073FDM)
- FALLTECH Fall Protection Harness, Vest Style, S/M (8141SM)
- FALLTECH Fall Protection Harness, XS, Polyester (8144XS)
- SAFEWAZE V-Line Construction Harness: 3D, QC Chest, TB Legs, S (021-1617)
- Falltech Fall Protection