Shop All Tool Lanyards & Tethering
Falltech
Hard Hat Tether, PK5
Mfr # 5329A5
Zoro # G500829818
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hard Hats
- Max. Working Load 2 lb
- Color Black, Blue
- Weight Capacity 2 lb
- Max. Working Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falltech
- MFR # 5329A5
- Zoro # G500829818
- UPC # 848013085184
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Max. Working Length | 18 in |
Maximum Working Length | 18 in |
Details
For Use With | Hard Hats |
Item | Hard Hat Lanyard |
Max. Working Load | 2 lb |
Color | Black, Blue |
Weight Capacity | 2 lb |
For Tool Type | Hard Hats |
Brand and Series | FallTech for Tools |
Tethering Component | Tether |
Anchorage End Connection | Loop |
Anchorage End Material | Nylon |
Tether Style | Coiled |
Tool End Connection | Loop |
Tether Material | Polyester |
Description
Hard Hat Lanyard, Color Black, Blue, Anchorage End Connection Loop, Anchorage End Material Nylon, For Tool Type Hard Hats, Maximum Working Length 18 in, Tool End Connection Loop, Tether Material Polyester, Tether Style Coiled, Tethering Component Tether, Weight Capacity 2 lb, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Phillips Power Bit, No. 3, 3" (73343/B)
- GREY PNEUMATIC SKT 1/2" DRIVE X 9/16" DEEP - 12 POINT I (GP2118D)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 29 mm Size, Standard Socket, Black Phosphate (49-66-6261)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88310)
- FALLTECH Hard Hat Tether, PK25 (5329A25)
- FALLTECH Tool Attachment, Blue, 11 in L, PK5 (5106A5)
- FALLTECH Tool Attachment, Blue, 3 1/2 in L, PK10 (5302A10)
- FALLTECH Tool Attachment, Blue, 13 in L (5310A1)
- FALLTECH Tool Lanyard, 35 In. L, Blue, Polyester (5027E)
- FALLTECH Tool Attachment, Blue, 2 1/2 in L, PK10 (5306A10)
- VESSEL Anti-Drop Slim Cord for BALL GRIP Tether (SC90)
- Falltech Tool Lanyards & Tethering