Shop All Tool Lanyards & Tethering
Falltech
Hard Hat Tether, PK25
Mfr # 5330A25
Zoro # G300829797
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hard Hats
- Max. Working Load 2 lb
- Color Black, Blue
- Weight Capacity 2 lb
- Brand and Series FallTech for Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falltech
- MFR # 5330A25
- Zoro # G300829797
- UPC # 848013020147
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Max. Working Length | 25 in |
Maximum Working Length | 25 in |
Details
For Use With | Hard Hats |
Item | Hard Hat Lanyard |
Max. Working Load | 2 lb |
Color | Black, Blue |
Weight Capacity | 2 lb |
Brand and Series | FallTech for Tools |
Anchorage End Connection | Carabiner |
Tether Material | Polyester |
Tethering Component | Tether |
Anchorage End Material | Nylon |
Tool End Connection | Carabiner |
For Tool Type | Hard Hats |
Tether Style | Standard |
Description
Hard Hat Lanyard, Color Black, Blue, Anchorage End Connection Carabiner, Anchorage End Material Nylon, For Tool Type Hard Hats, Maximum Working Length 25 in, Tool End Connection Carabiner, Tether Material Polyester, Tether Style Standard, Tethering Component Tether, Weight Capacity 2 lb, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage Library, Plus, 0.011-0.750, Black (901101400)
- PROTO Cold Chisel Set, Not Tether Capable (J86B)
- GARANT Screwdriver for Pozidriv- with 2-component Haptoprene handle- Cross-head size: 1 (667712 1)
- DRILL AMERICA 1"-90 HSS Single Flute Countersink (DEWSFC1-90)
- FALLTECH Hard Hat Tether, PK25 (5329A25)
- FALLTECH Tool Lanyard, 5032A (5032A)
- FALLTECH Tool Lanyard, PK10 (5027B10)
- FALLTECH Tool Tether Tape (5307B1)
- FALLTECH Tool Attachment, Blue, 13 in L (5310A1)
- FALLTECH Hard Hat Tether, PK5 (5329A5)
- RADIANS Pencil Tether, 3 oz., 36" (RRT-0336)
- Falltech Tool Lanyards & Tethering