Shop All Tool Lanyards & Tethering
Falltech
Hard Hat Tether, PK25
Mfr # 5329A25
Zoro # G900829784
product price: $208.99
/pk 25, $8.36/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hard Hats
- Max. Working Load 2 lb
- Color Black, Blue
- Weight Capacity 2 lb
- Tether Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 5329A25
- Zoro # G900829784
- UPC # 848013078049
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Max. Working Length | 18 in |
Maximum Working Length | 18 in |
Details
For Use With | Hard Hats |
Item | Hard Hat Lanyard |
Max. Working Load | 2 lb |
Color | Black, Blue |
Weight Capacity | 2 lb |
Tether Material | Polyester |
Anchorage End Material | Nylon |
Tether Style | Coiled |
Brand and Series | FallTech for Tools |
Tethering Component | Tether |
Anchorage End Connection | Loop |
Tool End Connection | Loop |
For Tool Type | Hard Hats |
Description
Hard Hat Lanyard, Color Black, Blue, Anchorage End Connection Loop, Anchorage End Material Nylon, For Tool Type Hard Hats, Maximum Working Length 18 in, Tool End Connection Loop, Tether Material Polyester, Tether Style Coiled, Tethering Component Tether, Weight Capacity 2 lb, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 5/8x1-5/8x5/8x3-1/2 3FL Ball Aluminum Xtreme Endmill (420-230)
- DRILL AMERICA P HSS Straight Shank Straight Flute Chucking Reamer (DWRRP)
- AVEN Tweezers, Utility, 5" (18436)
- MORSE Pilot Drill Bit, Steel, 1/4" Shank Size (MAPD3CT)
- FALLTECH Hard Hat Tether, PK5 (5329A5)
- FALLTECH Tool Attachment, Blue, 3 1/2 in L, PK10 (5102A10)
- FALLTECH Tool Lanyard, 35 In. L, Blue, Polyester (5027E)
- FALLTECH Tool Lanyard, PK10 (5027B10)
- FALLTECH Tool Attachment, Blue, 2 1/2 in L, PK10 (5306A10)
- FALLTECH Tool Tether Tape (5307B1)
- 3M DBI-SALA Tether Ring, 1-1/2" W, 1-1/2" L, PK25 (1500026)
- Falltech Tool Lanyards & Tethering