Shop All Harnesses
Falltech
Full Body Harness, XL, Polyester
Mfr # G7081BFDXL
Zoro # G8084107
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Construction, General Industry, Positioning
- Harness Style Vest
- Weight Capacity 425 lb.
- Harness Size XL
- Includes Padding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | XL |
Color and Size | Brown - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Brown, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Lumbar, Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Spill Kit Refill, Universal (L90667R)
- 3M Exhalation Valve, PK10 (6583)
- IRONWEAR 4860 Tear-resistant 15 ga Iron-Tek glove, Foam Nitrile Coating w/extended cuff, Reinforced Stitching (4860-LG)
- CONDOR Mechanics Gloves, M, Blue, Polyester (488C15)
- FALLTECH Fall Protection Harness, Vest Style, 3XL (70473X)
- FALLTECH Full Body Harness, XL, Polyester (7083BXL)
- FALLTECH Full Body Harness, Vest Style, XL (81293DQCXL)
- FALLTECH Full Body Harness, S, Polyester (7080BFDS)
- FALLTECH Foreman 3-D Full Body Harness, 3 D-rings, Navy, Size L/XL (7073LX)
- FALLTECH Full Body Harness, L, Polyester (G7042L)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402149)
- Falltech Fall Protection