Shop All Harnesses
Falltech
Full Body Harness, XL, Polyester
Mfr # 8021XL
Zoro # G5156733
original price:
$364.99
8% off
new price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Oil and Gas
- Harness Style Vest
- Weight Capacity 425 lb.
- Color Black/Yellow
- Harness Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | XL |
Color and Size | Black/Yellow - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belly Pad Connections, Belt, Chest Strap Buckles Mating, Harness Color Black/Yellow, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry General Industry, Oil & Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Case Fixed 25 ft. Caution Belt (WMX160-YW-CAUYB-F-S-250)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case White 36" L x 24" W, 120PK (MAT195-WH)
- NMC Emergency Shut Off Sign, M124P (M124P)
- BULWARK Garment Repair Kit, Clothing, Color Varies (EM0344 RG M)
- FALLTECH Fall Protection Harness, Vest Style, L/XL (8143BLXL)
- FALLTECH Full Body Harness, XL, Polyester (7083BFDXL)
- FALLTECH Full Body Harness, Vest Style, XL (81293DQCXL)
- FALLTECH Full Body Harness, S/M, Polyester (7015SML)
- FALLTECH Fall Protection Harness, Vest Style, L/XL (8141BLXL)
- FALLTECH Full Body Harness, L, Polyester (7080BL)
- HONEYWELL MILLER DuraFlex Python Pass Through Full Body Harness with D-Ring, Universal, Green (P950-4/UGN)
- Falltech Harnesses