Shop All Harnesses
This Product is Discontinued
Falltech
Full Body Harness, XL, Polyester (Discontinued)
Mfr # 8006XL
Zoro # G5156654
Free Shipping & Returns
This Product is Discontinued
Key Features
- Harness Application Oil and Gas
- Harness Style Vest
- Weight Capacity 425 lb.
- Color Black/Yellow
- Harness Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | XL |
Color and Size | Black/Yellow - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belly Pad Connections, Chest Strap Buckles Mating, Harness Color Black/Yellow, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry General Industry, Oil & Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.