Shop All Harnesses
Falltech
Full Body Harness, XL, Polyester
Mfr # 7089BXL
Zoro # G8083608
original price:
$407.99
23% off
new price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Construction, General Industry, Positioning
- Harness Style Vest
- Weight Capacity 425 lb.
- Includes Padding Yes
- Chest Strap Buckles Quick-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Color and Size | Silver - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Silver, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Lumbar, Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Misc Blank Dot Placard Sign, Material: Rigid Plastic (DL61BR)
- CONDOR Respirator Wipes, Alcohol Free, PK100 (22PN89)
- MONTOUR LINE Retr. Belt Barrier Wall Mnt Black Case Fxd, 11' Red & White Dgnl Belt (WM115-BK-RWD-F-S-110)
- ENDURA Work Gloves, Drivers, 3XL, Leather, PR (378KMT4PXXX)
- FALLTECH Full Body Harness, M, Polyester (G7089BM)
- FALLTECH Full Body Harness, L, Polyester (G7081BRL)
- FALLTECH Full Body Harness, L, Polyester (G7089BL)
- FALLTECH Full Body Harness, S/M, Polyester (7015SML)
- FALLTECH Full Body Harness, XL, Polyester (7080BFDXL)
- FALLTECH Full Body Harness, Vest Style, S/M (8143SM)
- 3M PROTECTA Standard Construction Style Positioning Harness Size X-Large (1161310)
- Falltech Fall Protection