Shop All Harnesses
Falltech
Full Body Harness, XL, Polyester
Mfr # 7089BQXL
Zoro # G5574311
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 425 lb.
- Color Blue/Gray
- Harness Color Blue/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | XL |
Color and Size | Blue/Gray - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Blue/Gray, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Personal Fall Limiter, 9 ft L, 1Leg (MTL-OHS1-01/9FT)
- HILLMAN 2"Blk Letter Z Adhesive (839370)
- BUFFALO Oil Only 5"X10Ft Meltblown Boom, PK4 (90857)
- LYLE Decal, Warning Hot Contact Can, 5 x 3.5", 3 1/2 in H, 5 in W, Polyester, English, LCU6-0001-ND_5X3.5 (LCU6-0001-ND_5X3.5)
- FALLTECH Full Body Harness, S, Polyester (7087BS)
- FALLTECH Full Body Harness, L, Polyester (G7042L)
- FALLTECH Fall Protection Harness, S/M, Polyester (8144QCSM)
- FALLTECH Full Body Harness, L, Polyester (8021L)
- FALLTECH Full Body Harness, XL, Polyester (7080BXL)
- FALLTECH Fall Protection Harness, Vest Style, Universal (8087)
- FRONTLINE Combat Economy Series Full Body Harness with Tongue Buckle Belt (50VTB-ML)
- Falltech Harnesses