Shop All Harnesses
Falltech
Full Body Harness, XL, Polyester
Mfr # 7088BFDXL
Zoro # G8084572
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Construction, General Industry, Positioning
- Harness Style Vest
- Weight Capacity 425 lb.
- Harness Size XL
- Includes Padding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | XL |
Color and Size | Silver - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Tongue, Harness Color Silver, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Lumbar, Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-55-423-1)
- EDGE EYEWEAR Eyewear Retainer, Bk, 12 In, Nprn (9708)
- GRABBERS Work Boots, 6In, Pln, Blk, 10-1/2W, PR (G1240)
- TINGLEY Vision Rain Pants, Class E, Yellow/Green, 5XL (P23122)
- FALLTECH Full Body Harness, L, Polyester (7081BFDL)
- FALLTECH Full Body Harness, S, Polyester (7082BFDS)
- FALLTECH Full Body Harness, M, Polyester (G7087BFDM)
- FALLTECH Fall Protection Harness, Vest Style, 3XL (70473X)
- FALLTECH Full Body Harness for Hot Work, L, Nomex(R) (8081L)
- FALLTECH Fall Protection Harness, S, Polyester (8124BQCS)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402084)
- Falltech Harnesses