Shop All Harnesses
Falltech
Full Body Harness, XL, Polyester
Mfr # 7087BXL
Zoro # G8084204
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Construction, General Industry, Positioning
- Harness Style Vest
- Weight Capacity 425 lb.
- Harness Color Silver
- Harness Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | XL |
Color and Size | Silver - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Silver, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Flammable Safety Cabinet, Self-Closing Door, 60 gal. (1060S-50)
- ACCUFORM SAFETY LABEL PLEASE USE OTHER DOOR LABR501XVE (LABR501XVE)
- NMC Danger Do Not Operate Without Guards In Place Label, Pk5 (D637AP)
- REEBOK Military Boots, 6in, 7-1/2M, Desert Tan, PR (RB8694)
- FALLTECH Full Body Harness, M, Polyester (7087BM)
- FALLTECH Full Body Harness, L, Polyester (7087BL)
- FALLTECH Full Body Harness, S, Polyester (7087BS)
- FALLTECH Full Body Harness, Vest Style, XL (8142FDQCXL)
- FALLTECH Full Body Harness, S, Polyester (7082BFDS)
- FALLTECH Full Body Harness, XL, Polyester (7083BFDXL)
- WERNER Full Body Harness, Vest Style, XL (H331004)
- Falltech Harnesses