Shop All Harnesses
Falltech
Full Body Harness, XL, Polyester
Mfr # 7083BFDXL
Zoro # G8043105
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size XL
- Chest Strap Buckles Quick-Connect
- RFID Equipped No
- Webbing Materials Polyester
- Torso Adjustment Cam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | XL |
Color and Size | Brown - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Brown, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Lumbar, Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, 3XL, PR (3601KXXXL)
- GEORGIA BOOT Size 9-1/2 Men's 8" Work Boot Steel Work Boot, Chocolate (G7313)
- DUPONT Collared Disposable Coveralls, 3XL, 25 PK, White, Microporous Film Laminate, Zipper (NG125SWH3X002500)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH28101)
- FALLTECH Full Body Harness, M, Polyester (G7083BFDM)
- FALLTECH Full Body Harness, L, Polyester (7088BFDL)
- FALLTECH Full Body Harness, L, Polyester (G7083BFDL)
- FALLTECH Fall Protection Harness, Vest Style, L/XL (8141LXL)
- FALLTECH Full Body Harness, S, Polyester (7087BS)
- FALLTECH Fall Protection Harness, XL, Polyester (8127BXL)
- PEAKWORKS Full Body Harness, Vest Style, 2XL (V8255215)
- Falltech Harnesses