Shop All Harnesses
Falltech
Full Body Harness, XL, Polyester
Mfr # 7081BRXL
Zoro # G8084816
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Construction, General Industry, Positioning
- Harness Style Vest
- Weight Capacity 425 lb.
- Harness Size XL
- Includes Padding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | XL |
Color and Size | Brown - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Brown, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Lumbar, Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, L, PR (34-274/L)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, S, 1 PR (11-735)
- KLEENGUARD A20 Breathable Particle Protection Shoe Covers, White, One Size, PK300 (417-36885)
- HOFFMAN Extra Large Bellingham Blue Work Glove (639751202140)
- FALLTECH Full Body Harness, L, Polyester (G7081BRL)
- FALLTECH Full Body Harness, XL, Polyester (7089BXL)
- FALLTECH Full Body Harness, M, Polyester (G7089BM)
- FALLTECH Fall Protection Harness, Vest Style, 2XL (8087DFD2X)
- FALLTECH Full Body Harness, XL, Polyester (7080BXL)
- FALLTECH Full Body Harness, L, Polyester (7081BFDL)
- WERNER LADDER - FALL PROTECTION Werner Blue Armor Standard Harness, Tongue Buckle Legs, M/L (H212002)
- Falltech Fall Protection