Shop All Harnesses
Falltech
Full Body Harness, XL, Polyester
Mfr # 7080BFDXL
Zoro # G5574390
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Climbing
- Harness Style Vest
- Weight Capacity 425 lb.
- Color Gold/Brown
- Harness Color Brown/Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Harness Size | XL |
Color and Size | Brown/Gold - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Brown/Gold, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Spandex, Neoprene (EXO-MPLC-02-S)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Low Overhead Clearance, CS-Low Overhead Clearance (CS-Low Overhead Clearance)
- TINGLEY Rain Bib Overall, S, Yellow, Unisex (O22047)
- ERB SAFETY Safety Vest, Chest ID Pocket, Mesh, Class 2, S363ID, Hi-Viz Orange, XL (62669)
- FALLTECH Full Body Harness, S, Polyester (7080BFDS)
- FALLTECH Full Body Harness, XL, Polyester (8021XL)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (8141B2X3X)
- FALLTECH Full Body Harness, L, Polyester (G7083BFDL)
- FALLTECH Full Body Harness for Hot Work, L, Nomex(R) (8081L)
- FALLTECH Fall Protection Harness, Vest Style, 3XL/4XL (7047BFD4X)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402105)
- Falltech Fall Protection