Shop All Harnesses
Falltech
Full Body Harness, Vest Style, XL
Mfr # 8128BFDXL
Zoro # G409616038
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Padding Location Shoulder
- Includes Padding Yes
- Harness D-Ring Material Aluminum
- Weight Capacity 425 lb
- Features Advanced Gel Padding Material Disperses Harness Loads, Eliminating Hot Spots and Pressure Points for All-Day Comfort, Arrowgrip(TM) Dorsal D-Ring Plate and New Slip-Resistant Connectors, Comfort Legs(TM) Lateral Leg Strap Construction, Durable Lanyard Keeper Design Improves Versatility and Reusability While Maintaining ANSI Compliance, Includes Fully Adjustable Suspension Trauma Relief System, Industry-Exclusive Shoulder Pad Material is Abrasion Resistant to Mitigate Excess Wear and Keep the Harness in Service Longer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Padding Location | Shoulder |
Harness Sizing | XL |
Item | Full Body Harness |
Includes Padding | Yes |
Harness D-Ring Material | Aluminum |
Weight Capacity | 425 lb |
Features | Advanced Gel Padding Material Disperses Harness Loads, Eliminating Hot Spots and Pressure Points for All-Day Comfort, Arrowgrip(TM) Dorsal D-Ring Plate and New Slip-Resistant Connectors, Comfort Legs(TM) Lateral Leg Strap Construction, Durable Lanyard Keeper Design Improves Versatility and Reusability While Maintaining ANSI Compliance, Includes Fully Adjustable Suspension Trauma Relief System, Industry-Exclusive Shoulder Pad Material is Abrasion Resistant to Mitigate Excess Wear and Keep the Harness in Service Longer |
Harness Color | Gray |
With Belt | No |
Harness Style | Vest |
Leg Strap Buckles | Tongue |
Harness Application | Climbing |
Chest Strap Buckles | Quick-Connect |
Series | FT-One |
ANSI Standards Met | ANSI Z359.11-2021 |
Other Standards | CSA Z259.10-2018 |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Torso Adjustment | Cam |
Industry | Construction, General Industry, Oil & Gas, Wind Power |
D-Ring Locations | Back, Chest |
RFID Equipped | No |
Safety Features | Trauma Strap |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped No, Industry Construction, General Industry, Oil & Gas, Wind Power
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Economy Series 60" Rain Coat-Yel-3X (10179-31-2-YEL-3X)
- ZORO SELECT 2-3/8" x 4-3/4" Yellow Inspection Tag, Repairable, Pk1000 (1HAB1)
- PIG Viton Replacement Gasket (DRM1236)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Blue (170621)
- FALLTECH Fall Protection Harness, Vest Style, L/XL (8141BLXL)
- FALLTECH Fall Protection Harness, S/M, Polyester (8144SM)
- FALLTECH Full Body Harness, S/M, Polyester (7018SML)
- FALLTECH Full Body Harness, XL, Polyester (7088BFDXL)
- FALLTECH Full Body Harness for Hot Work, XL, Nomex(R) (8081XL)
- FALLTECH Full Body Harness, S, Polyester (7082BFDS)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1112538)
- Falltech Harnesses