Shop All Harnesses
Falltech
Full Body Harness, Vest Style, S/M
Mfr # 8143SM
Zoro # G107194500
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Padding Location Back
- Harness Color Black
- Includes Padding Yes
- Harness Application General Use
- Harness Style Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Padding Location | Back |
Harness Color | Black |
Includes Padding | Yes |
Item | Full Body Harness |
Harness Application | General Use |
Harness Style | Vest |
Chest Strap Buckles | Quick-Connect |
Leg Strap Buckles | Tongue |
Harness D-Ring Material | Aluminum |
Harness Sizing | S/M |
Weight Capacity | 310 lb |
Hardware Material | Aluminum, Steel |
Features | ArrowGrip Dorsal D-Ring Plate, Fully Adjustable Suspension Trauma Relief System, Minimalistic Back Pad Design, Quick-Connect Chest Buckle features Visual Indicator Showing Positive Connection, SRL Connection Point, Tongue Buckle Legs equipped with 9 Grommeted Adjustment Positions for a Wider Range of Fit |
With Belt | No |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
D-Ring Locations | Back |
Industry | Construction, General Industry |
Torso Adjustment | Cam |
RFID Equipped | No |
ANSI Standards Met | ANSI Z359.11-2021 |
Other Standards | CSA Z259.10-2018 |
Webbing Coating | Uncoated |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Aluminum, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Torso Adjustment Cam, Weight Capacity 310 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry, ANSI Standards Met ANSI Z359.11-2021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overalls, 44" Waist Sz, 30" Inseam, Brn (102776-211-44x30)
- MCR SAFETY Coated Gloves, 12 PK (6810)
- ESS Disposable Bailer, 1-1/2 x 36 In L, PK24 (1536-SPDB-VT)
- DUPONT Collared Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB125SBULG002500)
- FALLTECH Full Body Harness, Vest Style, L/XL (8143LXL)
- FALLTECH Full Body Harness, Vest Style, 2XL/3XL (81432X3X)
- FALLTECH Full Body Harness, S/M, Polyester (7018SML)
- FALLTECH Full Body Harness, XL, Polyester (7080BFDXL)
- FALLTECH Full Body Harness, XL, Polyester (7083BXL)
- FALLTECH Full Body Harness, XL, Polyester (7089BXL)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402002)
- Falltech Harnesses