Shop All Harnesses
Falltech
Full Body Harness, Vest Style, S
Mfr # 8142FDQCS
Zoro # G609615855
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 425 lb
- Harness D-Ring Material Aluminum
- Series FT-Iron
- Features Durable Lanyard Keeper Design Improves Versatility and Reusability While Maintaining ANSI Compliance, Includes Fully Adjustable Suspension Trauma Relief System, Minimalistic Back Pad Design for Maximum Comfort, New Arrowgrip Dorsal D-Ring Plate, New Ergonomic Lateral Leg Straps and Construction, Reinforced Sub-Pelvic Strap Features Durable Wear Pad for Extended Product Service Life, Updated SRL Connection Point Allows for Fast, Hassle-Free Attachment of all Types of Single and Twin SRLs
- Harness Style Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Weight Capacity | 425 lb |
Harness D-Ring Material | Aluminum |
Series | FT-Iron |
Features | Durable Lanyard Keeper Design Improves Versatility and Reusability While Maintaining ANSI Compliance, Includes Fully Adjustable Suspension Trauma Relief System, Minimalistic Back Pad Design for Maximum Comfort, New Arrowgrip Dorsal D-Ring Plate, New Ergonomic Lateral Leg Straps and Construction, Reinforced Sub-Pelvic Strap Features Durable Wear Pad for Extended Product Service Life, Updated SRL Connection Point Allows for Fast, Hassle-Free Attachment of all Types of Single and Twin SRLs |
Item | Full Body Harness |
Harness Style | Vest |
Harness Sizing | S |
Includes Padding | Yes |
Harness Color | Gray |
With Belt | No |
Leg Strap Buckles | Quick-Connect |
Harness Application | Climbing |
Chest Strap Buckles | Quick-Connect |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
ANSI Standards Met | ANSI Z359.11-2021 |
Torso Adjustment | Cam |
D-Ring Locations | Back, Chest |
RFID Equipped | No |
Safety Features | Trauma Strap |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Not Applicable, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped No, Industry Construction, General Industry, Oil & Gas, Wind Power
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1368-RA_14X10 (U5-1368-RA_14X10)
- AMEREX Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (B402T)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, L, PR (27-600)
- NORTHSIDE Size 13 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX130XXX)
- FALLTECH Full Body Harness, L, Polyester (7081BFDL)
- FALLTECH Full Body Harness, XL, Polyester (7081BXL)
- FALLTECH Fall Protection Harness, Vest Style, 3XL (70473X)
- FALLTECH Full Body Harness, S, Polyester (7042S)
- FALLTECH Full Body Harness, Vest Style, S/M (8143SM)
- FALLTECH Full Body Harness, M, Polyester (7082BM)
- 3M PROTECTA Vest-Style Positioning/Retrieval Harness, XL, Polyester (1161565)
- Falltech Fall Protection