Shop All Harnesses
Falltech
Full Body Harness, Vest Style, S
Mfr # 8141FDS
Zoro # G509615856
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 425 lb
- Harness D-Ring Material Aluminum
- Features Durable Lanyard Keeper Design Improves Versatility and Reusability While Maintaining ANSI Compliance, Includes Fully Adjustable Suspension Trauma Relief System, Minimalistic Back Pad Design for Maximum Comfort, New Arrowgrip Dorsal D-Ring Plate, New Ergonomic Lateral Leg Straps and Construction, Reinforced Sub-Pelvic Strap Features Durable Wear Pad for Extended Product Service Life, Updated SRL Connection Point Allows for Fast, Hassle-Free Attachment of all Types of Single and Twin SRLs
- Harness Style Vest
- Leg Strap Buckles Quick-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Weight Capacity | 425 lb |
Harness D-Ring Material | Aluminum |
Features | Durable Lanyard Keeper Design Improves Versatility and Reusability While Maintaining ANSI Compliance, Includes Fully Adjustable Suspension Trauma Relief System, Minimalistic Back Pad Design for Maximum Comfort, New Arrowgrip Dorsal D-Ring Plate, New Ergonomic Lateral Leg Straps and Construction, Reinforced Sub-Pelvic Strap Features Durable Wear Pad for Extended Product Service Life, Updated SRL Connection Point Allows for Fast, Hassle-Free Attachment of all Types of Single and Twin SRLs |
Harness Style | Vest |
Item | Full Body Harness |
Leg Strap Buckles | Quick-Connect |
Includes Padding | Yes |
With Belt | No |
Harness Application | Climbing |
Harness Sizing | S |
Chest Strap Buckles | Quick-Connect |
Series | FT-Iron |
Harness Color | Gray |
Other Standards | CSA Z259.10-2018 |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
ANSI Standards Met | ANSI Z359.11-2021 |
Torso Adjustment | Cam |
D-Ring Locations | Back, Chest |
Industry | Construction, General Industry, Oil & Gas, Wind Power |
RFID Equipped | No |
Safety Features | Trauma Strap |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Not Applicable, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped No, Industry Construction, General Industry, Oil & Gas, Wind Power
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher, 1A:10B:C, Halotron, 11 lb (397)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (52LD13)
- CONDOR Facility Sign, 12"W, 12"H, 0.125" Thickness, 483U15 (483U15)
- XSORB Universal Absorbent, 2 cu. ft., Bag (XB110)
- FALLTECH Fall Protection Harness, Vest Style, S/M (8141SM)
- FALLTECH Full Body Harness, M, Polyester (G7089BM)
- FALLTECH Full Body Harness, XL, Polyester (7089BXL)
- FALLTECH Fall Protection Harness, Vest Style, S/M (8141BSM)
- FALLTECH Full Body Harness, Vest Style, 2XL/3XL (81432X3X)
- FALLTECH Full Body Harness, L, Polyester (8021L)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1403090)
- Falltech Fall Protection