Shop All Harnesses
Falltech
Full Body Harness, Vest Style, S
Mfr # 81293DS
Zoro # G007194556
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Advanced Gel Padding Material Disperses Harness Loads, ArrowGrip Dorsal D-Ring Plate, Comfort Legs Lateral Leg Strap Construction, Lanyard Keeper Design Improves Versatility and Reusability While Maintaining ANSI Compliance, Excess Torso Adjustment Webbing, Exclusive Patent Pending Adjustable Sub-Pelvic Strap Allows Every Woman to Create a Perfect Fit for Her Shape in the Proper Size Harness, FT-One Fit, Fully Adjustable Suspension Trauma Relief System, Industry-Exclusive Shoulder Pad Material is Abrasion Resistant, Slip-Resistant Connectors, Tongue Buckle Legs with 9 Grommeted Adjustment Positions
- Harness Style Vest
- Includes Padding Yes
- With Belt No
- Weight Capacity 310 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Features | Advanced Gel Padding Material Disperses Harness Loads, ArrowGrip Dorsal D-Ring Plate, Comfort Legs Lateral Leg Strap Construction, Lanyard Keeper Design Improves Versatility and Reusability While Maintaining ANSI Compliance, Excess Torso Adjustment Webbing, Exclusive Patent Pending Adjustable Sub-Pelvic Strap Allows Every Woman to Create a Perfect Fit for Her Shape in the Proper Size Harness, FT-One Fit, Fully Adjustable Suspension Trauma Relief System, Industry-Exclusive Shoulder Pad Material is Abrasion Resistant, Slip-Resistant Connectors, Tongue Buckle Legs with 9 Grommeted Adjustment Positions |
Harness Style | Vest |
Includes Padding | Yes |
Item | Full Body Harness |
Harness Sizing | S |
With Belt | No |
Weight Capacity | 310 lb |
Hardware Material | Aluminum, Steel |
Padding Location | Shoulder |
Harness Color | Black |
Harness D-Ring Material | Aluminum |
Chest Strap Buckles | Quick-Connect |
Harness Application | General Use, Positioning |
Leg Strap Buckles | Tongue |
RFID Equipped | No |
D-Ring Locations | Back, Hips |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
ANSI Standards Met | ANSI Z359.11-2021 |
Webbing Coating | Uncoated |
Torso Adjustment | Cam |
Other Standards | CSA Z259.10-2018 |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Aluminum, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Cam, Weight Capacity 310 lb, Harness Application General Use, Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 14" Chemical Resistant Gloves, Neoprene, L, 1 PR (3416-10)
- CONDOR Tacky Mat, Clear, 36 x 36 In, PK4 (6GRC8)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 18 hr Battery Life, Orange (VTS-K1234101101)
- PEAKWORKS Full Body Safety Harness Kit, Lanyard with 2 Snap Hooks, Bag (V8252357)
- FALLTECH FallTech® 7016 Contractor 1-D Full Body Harness, 1 Back D-ring, Size UniFit (7016)
- FALLTECH Fall Protection Harness, Vest Style, 3XL (70473X)
- FALLTECH Full Body Harness, M, Polyester (G7087BFDM)
- FALLTECH Full Body Harness, XL, Polyester (7080BFDXL)
- FALLTECH Full Body Harness, M, Polyester (G7082BFDM)
- FALLTECH Full Body Harness, M, Polyester (7042M)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1104882)
- Falltech Fall Protection