Shop All Harnesses
Falltech
Full Body Harness, Vest Style, M
Mfr # 8142FDQCM
Zoro # G209615804
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Belt No
- Harness Color Gray
- Harness Application Climbing
- Includes Padding Yes
- Chest Strap Buckles Quick-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
With Belt | No |
Harness Color | Gray |
Harness Application | Climbing |
Includes Padding | Yes |
Chest Strap Buckles | Quick-Connect |
Series | FT-Iron |
Features | Durable Lanyard Keeper Design Improves Versatility and Reusability While Maintaining ANSI Compliance, Includes Fully Adjustable Suspension Trauma Relief System, Minimalistic Back Pad Design for Maximum Comfort, New Arrowgrip Dorsal D-Ring Plate, New Ergonomic Lateral Leg Straps and Construction, Reinforced Sub-Pelvic Strap Features Durable Wear Pad for Extended Product Service Life, Updated SRL Connection Point Allows for Fast, Hassle-Free Attachment of all Types of Single and Twin SRLs |
Harness D-Ring Material | Aluminum |
Weight Capacity | 425 lb |
Leg Strap Buckles | Quick-Connect |
Harness Style | Vest |
Item | Full Body Harness |
Harness Sizing | M |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
ANSI Standards Met | ANSI Z359.11-2021 |
RFID Equipped | No |
D-Ring Locations | Back, Chest |
Torso Adjustment | Cam |
Safety Features | Trauma Strap |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Not Applicable, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped No, Industry Construction, General Industry, Oil & Gas, Wind Power
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 3 Drum, 4500 lb, Polyethylene (9626)
- SALISBURY Clip to Connect Flashlight to Faceshield (FLCLIP)
- SAFETY TECHNOLOGY INTERNATIONAL Key, For Stopper II Series, 1-3/4" Sz, PK2 (KIT-H18062)
- HONEYWELL NORTH Full Face Respirator, S, Lung Demand Valve (252016)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (81412X3X)
- FALLTECH Full Body Harness, XL, Polyester (G8007XL)
- FALLTECH Fall Protection Harness, S, Polyester (8127BS)
- FALLTECH Full Body Harness, M, Polyester (8021M)
- FALLTECH Full Body Harness, Vest Style, 2XL/3XL (81432X3X)
- FALLTECH Full Body Harness for Hot Work, XL, Nomex(R) (8081XL)
- 3M PROTECTA Full Body Harness, S, Polyester (1161300)
- Falltech Fall Protection