Shop All Harnesses
Falltech
Full Body Harness, Vest Style, M
Mfr # 8141FDM
Zoro # G809615921
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Climbing
- Series FT-Iron
- Harness Style Vest
- Weight Capacity 425 lb
- Includes Padding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Harness Application | Climbing |
Series | FT-Iron |
Harness Style | Vest |
Weight Capacity | 425 lb |
Includes Padding | Yes |
With Belt | No |
Chest Strap Buckles | Quick-Connect |
Harness D-Ring Material | Aluminum |
Leg Strap Buckles | Quick-Connect |
Item | Full Body Harness |
Features | Durable Lanyard Keeper Design Improves Versatility and Reusability While Maintaining ANSI Compliance, Includes Fully Adjustable Suspension Trauma Relief System, Minimalistic Back Pad Design for Maximum Comfort, New Arrowgrip Dorsal D-Ring Plate, New Ergonomic Lateral Leg Straps and Construction, Reinforced Sub-Pelvic Strap Features Durable Wear Pad for Extended Product Service Life, Updated SRL Connection Point Allows for Fast, Hassle-Free Attachment of all Types of Single and Twin SRLs |
Harness Sizing | M |
Harness Color | Gray |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Other Standards | CSA Z259.10-2018 |
ANSI Standards Met | ANSI Z359.11-2021 |
Torso Adjustment | Cam |
RFID Equipped | No |
D-Ring Locations | Back, Chest |
Industry | Construction, General Industry, Oil & Gas, Wind Power |
Safety Features | Trauma Strap |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Not Applicable, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped No, Industry Construction, General Industry, Oil & Gas, Wind Power
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Vest-Style Harness, M/L, Polyester (1161424)
- MOXIE TRADES Size 5 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- MCR SAFETY Kevlar Two-Sided PVC Dots Gloves, Yellow/Brown, Large (9366L)
- NMC Caution Eye Protection Required Sign (C485RB)
- FALLTECH Full Body Harness, S, Polyester (G8007S)
- FALLTECH Full Body Harness, L, Polyester (7087BL)
- FALLTECH Full Body Harness, XL, Polyester (7089BXL)
- FALLTECH Full Body Harness, XL, Polyester (8021XL)
- FALLTECH Contractor 1-D Full Body Harness, 1 Back D-ring, Navy/Yellow, Size UniFit (7016)
- FALLTECH Full Body Harness, L, Polyester (7080BRL)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1107815)
- Falltech Harnesses