Shop All Harnesses
Falltech
Full Body Harness, Vest Style, M
Mfr # 8129QCM
Zoro # G007194464
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Belt No
- Harness Style Vest
- Padding Location Shoulder
- Chest Strap Buckles Quick-Connect
- Harness Application General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
With Belt | No |
Harness Style | Vest |
Padding Location | Shoulder |
Chest Strap Buckles | Quick-Connect |
Harness Sizing | M |
Item | Full Body Harness |
Harness Application | General Use |
Leg Strap Buckles | Quick-Connect |
Weight Capacity | 310 lb |
Features | Advanced Gel Padding Material Disperses Harness Loads, ArrowGrip Dorsal D-Ring Plate, Comfort Legs Lateral Leg Strap Construction, Excess Torso Adjustment Webbing, Exclusive Patent Pending Adjustable Sub-Pelvic Strap Allows Every Woman to Create a Perfect Fit for Her Shape in the Proper Size Harness, FT-One Fit, Fully Adjustable Suspension Trauma Relief System, Industry-Exclusive Shoulder Pad Material is Abrasion Resistant, Slip-Resistant Connectors Minimize Slippage |
Hardware Material | Aluminum |
Harness D-Ring Material | Aluminum |
Harness Color | Black |
Includes Padding | Yes |
ANSI Standards Met | ANSI Z359.11-2021 |
Webbing Coating | Uncoated |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Torso Adjustment | Cam |
D-Ring Locations | Back |
Other Standards | CSA Z259.10-2018 |
RFID Equipped | No |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Aluminum, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Cam, Weight Capacity 310 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Long Sleeve Henley, Black, 2XL (K128-BLK XXL TLL)
- TRU-SPEC Flight Suit, XL, 32" Inseam, Black (2653)
- 5S SUPPLIES Stop Sign - Basic Floor Sign 20in Diameter Non Slip Floor Sign (FS-STOPBAS-20)
- CARHARTT Bib Overall, Brown, 42in x 36in, 13 oz. (101627-211 42 36)
- FALLTECH Full Body Harness, L, Polyester (7082BL)
- FALLTECH Fall Protection Harness, XS, Polyester (8127BXS)
- FALLTECH Fall Protection Harness, Vest Style, 3XL (70473X)
- FALLTECH Full Body Harness, Vest Style, XL (8142FDQCXL)
- FALLTECH Full Body Harness, M, Polyester (7087BM)
- FALLTECH Full Body Harness, M, Polyester (G7083BFDM)
- GUARDIAN EQUIPMENT Full Body Harness, Vest Style, L (02125)
- Falltech Harnesses