Shop All Harnesses
Falltech
Full Body Harness, Vest Style, M
Mfr # 81293DM
Zoro # G407194552
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Color Black
- With Belt No
- Harness D-Ring Material Aluminum
- Chest Strap Buckles Quick-Connect
- Weight Capacity 310 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Harness Color | Black |
With Belt | No |
Item | Full Body Harness |
Harness D-Ring Material | Aluminum |
Chest Strap Buckles | Quick-Connect |
Weight Capacity | 310 lb |
Leg Strap Buckles | Tongue |
Includes Padding | Yes |
Features | Advanced Gel Padding Material Disperses Harness Loads, ArrowGrip Dorsal D-Ring Plate, Comfort Legs Lateral Leg Strap Construction, Lanyard Keeper Design Improves Versatility and Reusability While Maintaining ANSI Compliance, Excess Torso Adjustment Webbing, Exclusive Patent Pending Adjustable Sub-Pelvic Strap Allows Every Woman to Create a Perfect Fit for Her Shape in the Proper Size Harness, FT-One Fit, Fully Adjustable Suspension Trauma Relief System, Industry-Exclusive Shoulder Pad Material is Abrasion Resistant, Slip-Resistant Connectors, Tongue Buckle Legs with 9 Grommeted Adjustment Positions |
Harness Style | Vest |
Padding Location | Shoulder |
Harness Sizing | M |
Hardware Material | Aluminum, Steel |
Harness Application | General Use, Positioning |
Other Standards | CSA Z259.10-2018 |
ANSI Standards Met | ANSI Z359.11-2021 |
Webbing Coating | Uncoated |
RFID Equipped | No |
D-Ring Locations | Back, Hips |
Torso Adjustment | Cam |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Aluminum, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Cam, Weight Capacity 310 lb, Harness Application General Use, Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, S, PR (34-274/S)
- LITTLE GIANT Four Drum Spill Platfrm Cart, 15-1/2in H. (SSB-5151-6PY-FL)
- CAROLINA SHOE Size 8 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- SIGNMISSION Safety Sign, OSHA WARNING, 3.5" Height, Maximum Load Capacity 3000 Lbs Per Shelf, Landscape (OS-WS-D-35-L-12675)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (81422X3X)
- FALLTECH Fall Protection Harness, Vest Style, S/M (8141SM)
- FALLTECH Full Body Harness, XL, Polyester (7083BFDXL)
- FALLTECH Full Body Harness, M, Polyester (7087BM)
- FALLTECH Full Body Harness, XL, Polyester (7081BXL)
- FALLTECH Full Body Harness, XL, Polyester (7089BQXL)
- SAFEWAZE WELDING FULL BODY HARNESS: 3D, (FS77326-FR-2X)
- Falltech Harnesses