Shop All Harnesses
Falltech
Full Body Harness, Vest Style, M
Mfr # 8124BFDQCM
Zoro # G009616056
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Padding Location Shoulder
- Leg Strap Buckles Quick-Connect
- Harness Application Climbing
- Includes Padding Yes
- Features Advanced Gel Padding Material Disperses Harness Loads, Eliminating Hot Spots and Pressure Points for All-Day Comfort, Arrowgrip(TM) Dorsal D-Ring Plate and New Slip-Resistant Connectors, Comfort Legs(TM) Lateral Leg Strap Construction, Durable Lanyard Keeper Design Improves Versatility and Reusability While Maintaining ANSI Compliance, Includes Fully Adjustable Suspension Trauma Relief System, Industry-Exclusive Shoulder Pad Material is Abrasion Resistant to Mitigate Excess Wear and Keep the Harness in Service Longer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Padding Location | Shoulder |
Leg Strap Buckles | Quick-Connect |
Harness Application | Climbing |
Includes Padding | Yes |
Features | Advanced Gel Padding Material Disperses Harness Loads, Eliminating Hot Spots and Pressure Points for All-Day Comfort, Arrowgrip(TM) Dorsal D-Ring Plate and New Slip-Resistant Connectors, Comfort Legs(TM) Lateral Leg Strap Construction, Durable Lanyard Keeper Design Improves Versatility and Reusability While Maintaining ANSI Compliance, Includes Fully Adjustable Suspension Trauma Relief System, Industry-Exclusive Shoulder Pad Material is Abrasion Resistant to Mitigate Excess Wear and Keep the Harness in Service Longer |
Harness Sizing | M |
Harness Style | Vest |
With Belt | No |
Series | FT-One |
Chest Strap Buckles | Quick-Connect |
Item | Full Body Harness |
Harness Color | Gray |
Weight Capacity | 425 lb |
Harness D-Ring Material | Aluminum |
Other Standards | CSA Z259.10-2018 |
ANSI Standards Met | ANSI Z359.11-2021 |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
RFID Equipped | No |
Torso Adjustment | Cam |
D-Ring Locations | Back, Chest |
Industry | Construction, General Industry, Oil & Gas, Wind Power |
Safety Features | Trauma Strap |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped No, Industry Construction, General Industry, Oil & Gas, Wind Power
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1320-RA_14X10 (U3-1320-RA_14X10)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Green, Base Mount (XVC6M35SK)
- BADGER TAG & LABEL RepairedTag, 2-7/8 in W x 5-3/4 in H, PK25 (130)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 32x32 (74273)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (8141B2X3X)
- FALLTECH Full Body Harness, S/M, Polyester (7018SML)
- FALLTECH Full Body Harness, L, Polyester (7081BFDL)
- FALLTECH Fall Protection Harness, L/XL, Polyester (8144LX)
- FALLTECH Fall Protection Harness, S, Polyester (8124BQCS)
- FALLTECH Full Body Harness, M, Polyester (7087BM)
- 3M DBI-SALA Rescue Full Body Harness, M, Repel(TM) Polyester (1113371)
- Falltech Harnesses