Shop All Harnesses
Falltech
Full Body Harness, Vest Style, L
Mfr # 8142FDQCL
Zoro # G509615849
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Style Vest
- Chest Strap Buckles Quick-Connect
- Harness D-Ring Material Aluminum
- Harness Sizing L
- Features Durable Lanyard Keeper Design Improves Versatility and Reusability While Maintaining ANSI Compliance, Includes Fully Adjustable Suspension Trauma Relief System, Minimalistic Back Pad Design for Maximum Comfort, New Arrowgrip Dorsal D-Ring Plate, New Ergonomic Lateral Leg Straps and Construction, Reinforced Sub-Pelvic Strap Features Durable Wear Pad for Extended Product Service Life, Updated SRL Connection Point Allows for Fast, Hassle-Free Attachment of all Types of Single and Twin SRLs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Harness Style | Vest |
Chest Strap Buckles | Quick-Connect |
Harness D-Ring Material | Aluminum |
Harness Sizing | L |
Features | Durable Lanyard Keeper Design Improves Versatility and Reusability While Maintaining ANSI Compliance, Includes Fully Adjustable Suspension Trauma Relief System, Minimalistic Back Pad Design for Maximum Comfort, New Arrowgrip Dorsal D-Ring Plate, New Ergonomic Lateral Leg Straps and Construction, Reinforced Sub-Pelvic Strap Features Durable Wear Pad for Extended Product Service Life, Updated SRL Connection Point Allows for Fast, Hassle-Free Attachment of all Types of Single and Twin SRLs |
Weight Capacity | 425 lb |
Includes Padding | Yes |
Harness Application | Climbing |
With Belt | No |
Series | FT-Iron |
Harness Color | Gray |
Item | Full Body Harness |
Leg Strap Buckles | Quick-Connect |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
ANSI Standards Met | ANSI Z359.11-2021 |
RFID Equipped | No |
Industry | Construction, General Industry, Oil & Gas, Wind Power |
D-Ring Locations | Back, Chest |
Torso Adjustment | Cam |
Safety Features | Trauma Strap |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Not Applicable, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped No, Industry Construction, General Industry, Oil & Gas, Wind Power
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Poly Shelf Tray, 29 (29054)
- GSS SAFETY Standard Class 3 Two Tone Mesh Hook (2007-MD)
- MCR SAFETY Cotton Clute Band Top Wing Thumb, PK12 (8100B)
- EGA MASTER INSULATING BLANKET CLASS 0 (IEC 61112) - 2000 X 1200 mm -THICKNESS 0, 3 MM (79804)
- FALLTECH Fall Protection Harness, Vest Style, S/M (8141BSM)
- FALLTECH Full Body Harness, XL, Polyester (G8007XL)
- FALLTECH Full Body Harness, XL, Polyester (8021XL)
- FALLTECH Fall Protection Harness, Vest Style, L/XL (8143BLXL)
- FALLTECH Full Body Harness, L, Polyester (G7083BFDL)
- FALLTECH Full Body Harness, S/M, Polyester (7018SML)
- MSA SAFETY ARC FLASH HARNESS - XL (10150157)
- Falltech Harnesses