Shop All Harnesses
Falltech
Full Body Harness, Vest Style, L
Mfr # 8141FDL
Zoro # G309615902
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chest Strap Buckles Quick-Connect
- Harness Style Vest
- Harness Color Gray
- Series FT-Iron
- Harness D-Ring Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Chest Strap Buckles | Quick-Connect |
Harness Style | Vest |
Harness Color | Gray |
Series | FT-Iron |
Harness D-Ring Material | Aluminum |
Harness Sizing | L |
With Belt | No |
Features | Durable Lanyard Keeper Design Improves Versatility and Reusability While Maintaining ANSI Compliance, Includes Fully Adjustable Suspension Trauma Relief System, Minimalistic Back Pad Design for Maximum Comfort, New Arrowgrip Dorsal D-Ring Plate, New Ergonomic Lateral Leg Straps and Construction, Reinforced Sub-Pelvic Strap Features Durable Wear Pad for Extended Product Service Life, Updated SRL Connection Point Allows for Fast, Hassle-Free Attachment of all Types of Single and Twin SRLs |
Includes Padding | Yes |
Leg Strap Buckles | Quick-Connect |
Harness Application | Climbing |
Weight Capacity | 425 lb |
Item | Full Body Harness |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Other Standards | CSA Z259.10-2018 |
ANSI Standards Met | ANSI Z359.11-2021 |
D-Ring Locations | Back, Chest |
RFID Equipped | No |
Torso Adjustment | Cam |
Safety Features | Trauma Strap |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Not Applicable, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped No, Industry Construction, General Industry, Oil & Gas, Wind Power
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA Nitri-DEX 707FL Chemical-Resistant 11-mil Nitrile Gloves, 12 pr. (707FL-07)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F37)
- FOREST-LITE Wildland Fire Hose, Single Jacket, White (G55H1F100Q)
- TILLMAN TIG Welding Gloves, Goatskin Palm, XL, PR (1328XL)
- FALLTECH Full Body Harness, XL, Polyester (7088BFDXL)
- FALLTECH Fall Protection Harness, Vest Style, L/XL (8142LXL)
- FALLTECH Full Body Harness, S, Polyester (7087BS)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (81412X3X)
- FALLTECH Full Body Harness, XL, Polyester (G8007XL)
- FALLTECH Fall Protection Harness, Vest Style, L/XL (8142QCLXL)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402038)
- Falltech Fall Protection