Shop All Harnesses
Falltech
Full Body Harness, Vest Style, L
Mfr # 8127BFDL
Zoro # G909616019
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness D-Ring Material Aluminum
- Includes Padding Yes
- Harness Color Gray
- Padding Location Shoulder
- Chest Strap Buckles Quick-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Harness D-Ring Material | Aluminum |
Includes Padding | Yes |
Harness Color | Gray |
Padding Location | Shoulder |
Chest Strap Buckles | Quick-Connect |
With Belt | Yes |
Item | Full Body Harness |
Features | Advanced Gel Padding Material Disperses Harness Loads, Eliminating Hot Spots and Pressure Points for All-Day Comfort, Arrowgrip(TM) Dorsal D-Ring Plate and New Slip-Resistant Connectors, Comfort Legs(TM) Lateral Leg Strap Construction, Durable Lanyard Keeper Design Improves Versatility and Reusability While Maintaining ANSI Compliance, Includes Fully Adjustable Suspension Trauma Relief System, Industry-Exclusive Shoulder Pad Material is Abrasion Resistant to Mitigate Excess Wear and Keep the Harness in Service Longer |
Harness Application | Climbing |
Series | FT-One |
Harness Style | Vest |
Leg Strap Buckles | Tongue |
Weight Capacity | 425 lb |
Harness Sizing | L |
ANSI Standards Met | ANSI Z359.11-2021 |
Safety Features | Belt, Trauma Strap |
Other Standards | CSA Z259.10-2018 |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
RFID Equipped | No |
Torso Adjustment | Cam |
D-Ring Locations | Back, Chest |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped No, Industry Construction, General Industry, Oil & Gas, Wind Power
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Glove Holder Clip, Black (60NK48)
- ALLEGRO INDUSTRIES Disposable Hairnet, 990102 (9901-02)
- BRADY Printer Ribbon, Black, 150 ft L, 2" W (A62-R4300)
- NMC Danger Safety Glasses Required In This Area Sign (D11P)
- FALLTECH Fall Protection Harness, S/M, Polyester (8144SM)
- FALLTECH FallTech® 7016 Contractor 1-D Full Body Harness, 1 Back D-ring, Size UniFit (7016)
- FALLTECH Contractor 1-D Full Body Harness, 1 Back D-ring, Navy/Yellow, Size UniFit (7016)
- FALLTECH Full Body Harness, L, Polyester (7082BFDL)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (81412X3X)
- FALLTECH Full Body Harness, S/M, Polyester (7015SML)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113214)
- Falltech Harnesses