Shop All Harnesses
Falltech
Full Body Harness, S, Polyester
Mfr # 8021S
Zoro # G5156724
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Oil and Gas
- Harness Style Vest
- Weight Capacity 425 lb.
- Chest Strap Buckles Mating
- Leg Strap Buckles Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Color and Size | Black/Yellow - S |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belly Pad Connections, Belt, Chest Strap Buckles Mating, Harness Color Black/Yellow, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry General Industry, Oil & Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATEWAY SAFETY CLEAR LENS STARLITE SAFETY GLASSES (4680)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378GKGVBEL)
- HONEYWELL SERVUS Knee Boots, Size 13, 16" H, Black, Plain, PR (18822/13)
- BRADY Drum Label, 3-1/2 In. H, 5 In. W (89170)
- FALLTECH Full Body Harness, M, Polyester (8021M)
- FALLTECH Full Body Harness, M, Polyester (G7087BFDM)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (8142QC2X3X)
- FALLTECH Fall Protection Harness, Vest Style, 2XL (8087DFD2X)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (81412X3X)
- FALLTECH Fall Protection Harness, Vest Style, 3XL/4XL (7047BFD4X)
- 3M PROTECTA Positioning Harness, S, Polyester (1161216)
- Falltech Harnesses