Shop All Harnesses
Falltech
Full Body Harness, S, Polyester
Mfr # 7087BS
Zoro # G8084222
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Construction, General Industry, Positioning
- Harness Style Vest
- Weight Capacity 425 lb.
- Harness Color Silver
- Harness Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | S |
Color and Size | Silver - S |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Silver, Harness D-Ring Material Aluminum, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Pedestal Mounted Eye/Face Wash Station Stainless Steel (SE-491)
- MOON AMERICAN Nozzle Gasket, 1-1/2 In., EPDM (813-154)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, XL (KNC2RB XL 0R)
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (475362)
- FALLTECH Full Body Harness, L, Polyester (7087BL)
- FALLTECH Full Body Harness, XL, Polyester (7087BXL)
- FALLTECH Full Body Harness, M, Polyester (7087BM)
- FALLTECH Full Body Harness, L, Polyester (7082BFDL)
- FALLTECH Full Body Harness, M, Polyester (G7081BM)
- FALLTECH Arc-Flash Rated Full Body Harness, Universal, Nomex(R) (7051)
- SAFEWAZE Full Body Harness, Vest Style, Universal (FS99281-E)
- Falltech Harnesses