Shop All Harnesses
Falltech
Full Body Harness, S, Polyester
Mfr # 7086BS
Zoro # G8045135
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size S
- Brand and Series FallTech ComforTech(R)
- Harness Application Positioning
- Padding Location Back, Leg, Shoulder
- Leg Strap Buckles Quick-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | S |
Color and Size | Silver - S |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Silver, Harness D-Ring Material Aluminum, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Body Belt, 1 D-Rings, Size L (1000004)
- LYLE Private Parking Sign, 24" x 18, T1-6287-EG_18x24 (T1-6287-EG_18x24)
- BDG 99-1-6100B, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Orange (99-1-6100B-L)
- KINCO Kinco Insulated Deerskin Leather Driver's Gloves (90HK MED)
- FALLTECH Fall Protection Harness, Vest Style, S/M (8141BSM)
- FALLTECH Full Body Harness for Hot Work, XL, Nomex(R) (8081XL)
- FALLTECH Full Body Harness, XL, Polyester (7083BXL)
- FALLTECH Full Body Harness, M, Polyester (G7083BFDM)
- FALLTECH Full Body Harness, M, Polyester (7042M)
- FALLTECH Fall Protection Harness, S/M, Polyester (8144QCSM)
- GEMTOR Full Body Harness, Vest Style, XL (942-4)
- Falltech Harnesses