Shop All Harnesses
Falltech
Full Body Harness, M, Polyester
Mfr # G7089BM
Zoro # G8084362
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Construction, General Industry, Positioning
- Harness Style Vest
- Weight Capacity 425 lb.
- Harness Size M
- Includes Padding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | M |
Color and Size | Silver - M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Silver, Harness D-Ring Material Aluminum, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Lumbar, Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXIE TRADES Size 6-1/2 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- SAFETYPOSTER.COM Safety Poster, Who Says Offices Are, ENG (SW0032)
- HAWS Strainer (6450)
- PIONEER Mesh Safety Vest, Green, XL, 2 Stripe (V1025260U-XL)
- FALLTECH Full Body Harness, XL, Polyester (7081BRXL)
- FALLTECH Full Body Harness, L, Polyester (G7089BL)
- FALLTECH Full Body Harness, L, Polyester (G7081BRL)
- FALLTECH Fall Protection Harness, XS, Polyester (8127BXS)
- FALLTECH Full Body Harness, L, Polyester (7088BFDL)
- FALLTECH Fall Protection Harness, Vest Style, S/M (8142QCSM)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113704)
- Falltech Harnesses