Shop All Harnesses
Falltech
Full Body Harness, M, Polyester
Mfr # G7087BFDM
Zoro # G8045327
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size M
- RFID Equipped No
- Features Connecting Carabiner, Load Indicating Swivel Carabiner
- Padding Location Back, Leg, Shoulder
- Webbing Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | M |
Color and Size | Silver - M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Silver, Harness D-Ring Material Aluminum, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Chest, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drum Spill Containment Pallet, 88 gal Spill Capacity, 2 Drum, 3000 lb., Polyethylene (2329)
- KEEN Size 11-1/2 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust (1023268)
- TINGLEY Size 13 Men's Steel Rubber Boot, Yellow (77253)
- ZORO SELECT Barricade Tape, Red/White, 200 ft x 3 In (B324W18-200)
- FALLTECH Full Body Harness, L, Polyester (G7087BFDL)
- FALLTECH Full Body Harness, S, Polyester (7082BFDS)
- FALLTECH Full Body Harness, XL, Polyester (7089BXL)
- FALLTECH Full Body Harness, M, Polyester (G7083BFDM)
- FALLTECH Full Body Harness for Hot Work, L, Nomex(R) (8081L)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (81412X3X)
- FALLTECH Full Body Harness, L, Polyester (7082BL)
- Falltech Fall Protection