Shop All Harnesses
Falltech
Full Body Harness, M, Polyester
Mfr # G7083BFDM
Zoro # G8044462
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA 1926.502, 1910.66, ANSI A10.32-2004, Z359.1-2007, Z359.12-2009
- Harness Application Positioning
- Harness D-Ring Material Aluminum
- Features Connecting Carabiner, Load Indicating Swivel Carabiner
- Weight Capacity 425 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Color and Size | Brown - M |
Details
Standards | OSHA 1926.502, 1910.66, ANSI A10.32-2004, Z359.1-2007, Z359.12-2009 |
Harness Color | Brown |
Harness Application | Positioning |
Harness D-Ring Material | Aluminum |
Features | Connecting Carabiner, Load Indicating Swivel Carabiner |
Weight Capacity | 425 lb |
Includes Padding | Yes |
Webbing Material | Polyester |
RFID Equipped | No |
Item | Full Body Harness |
Chest Strap Buckles | Quick-Connect |
With Belt | Yes |
Webbing Coating | Uncoated |
Harness Sizing | M |
D-Ring Locations | Back, Chest, Hips |
Harness Style | Vest |
Torso Adjustment | Cam |
Padding Location | Back, Leg, Lumbar, Shoulder |
Hardware Material | Aluminum |
Leg Strap Buckles | Quick-Connect |
Safety Features | Belt |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Brown, Harness D-Ring Material Aluminum, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Lumbar, Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL MAGIC Loose Absorbent, 12 oz. Container, PK12 (97105)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Chevron Arrows (60-1924-2424-DI684)
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66218.SM)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-4X)
- FALLTECH Full Body Harness, L, Polyester (7088BFDL)
- FALLTECH Full Body Harness, M, Polyester (7088BFDM)
- FALLTECH Full Body Harness, XL, Polyester (7083BFDXL)
- FALLTECH Full Body Harness, M, Polyester (7042M)
- FALLTECH Full Body Harness, L, Polyester (7087BL)
- FALLTECH Foreman 3-D Full Body Harness, 3 D-rings, Navy, Size L/XL (7073LX)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP321001)
- Falltech Harnesses