Shop All Harnesses
Falltech
Full Body Harness, M, Polyester
Mfr # G7080BRM
Zoro # G8042816
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size M
- Harness Sizing M
- Harness Color Brown
- Leg Strap Buckles Quick-Connect
- Standards OSHA 1926.502, 1910.66, ANSI A10.32-2004, Z359.1-2007, Z359.12-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | M |
Color and Size | Brown - M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Brown, Harness D-Ring Material Aluminum, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XS, 1 PR (9693XS)
- GVS-RPB RPB Safety Nova 3 Inner Lens, Pack of 10 (NV3-722-T)
- BOLLE SAFETY Goggle Rx Adapter, Clear, Polycarbonate (40164)
- LYLE Fire Sign, 10" W, 14" H, 0.055" Thickness (LCU1-0073-NP_10x14)
- FALLTECH Full Body Harness, Vest Style, 2XL/3XL (81432X3X)
- FALLTECH Fall Protection Harness, Vest Style, S/M (8142QCSM)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (8141B2X3X)
- FALLTECH Fall Protection Harness, Vest Style, L/XL (8142QCLXL)
- FALLTECH Fall Protection Harness, Vest Style, L/XL (8142LXL)
- FALLTECH Full Body Harness, XL, Polyester (7042XL)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, L (020-1223)
- Falltech Harnesses