Shop All Harnesses
Falltech
Full Body Harness, M, Polyester
Mfr # 7087BM
Zoro # G8084825
original price:
$287.99
17% off
new price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Construction, General Industry, Positioning
- Harness Style Vest
- Weight Capacity 425 lb.
- Harness Color Silver
- Harness Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | M |
Color and Size | Silver - M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Silver, Harness D-Ring Material Aluminum, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Color Black, 1 29/32" W, 1 29/32" H (M7-192-593-BK)
- ELECTROMARK Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (Y604111)
- TALON TRAX Size 12 Men's Steel Rubber Boot, Green (15D834)
- PYRAMEX Value Smooth Nitrile Gloves, 13G Polyester, Size S, 12PK (GL614S)
- FALLTECH Full Body Harness, XL, Polyester (7087BXL)
- FALLTECH Full Body Harness, L, Polyester (7087BL)
- FALLTECH Full Body Harness, S, Polyester (7087BS)
- FALLTECH Full Body Harness, L, Polyester (7082BL)
- FALLTECH Fall Protection Harness, Vest Style, 3XL (70473X)
- FALLTECH Full Body Harness, Vest Style, L/XL (8143LXL)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401159)
- Falltech Harnesses