Shop All Harnesses
Falltech
Full Body Harness, M, Polyester
Mfr # 7086BM
Zoro # G8042913
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size M
- Webbing Coating Uncoated
- Webbing Material Polyester
- Harness Application Positioning
- Brand and Series FallTech ComforTech(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | M |
Color and Size | Silver - M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Silver, Harness D-Ring Material Aluminum, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Knit Cap, Universal, Navy Blue (A18-NVY OFA)
- 3M Protective Coverall, Blue, SMS, Zipper (4515Blue-L)
- HONEYWELL Cut-Resistant Sleeve, Thumbhole, Cut Level A4, HPPE Material, 14 in L, White (CTSS-2-14TH)
- MASTER LOCK Lockout Padlock, KA, Red, 3"H, PK6 (411KAS6RED)
- FALLTECH Fall Protection Harness, S/M, Polyester (8144SM)
- FALLTECH Full Body Harness, XL, Polyester (7081BXL)
- FALLTECH Full Body Harness, L/XL, Polyester (G7018LXL)
- FALLTECH Full Body Harness, Vest Style, M (8124BFDQCM)
- FALLTECH Fall Protection Harness, Vest Style, L/XL (8142QCLXL)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (81422X3X)
- FALLTECH Fall Protection Harness, L/XL, Polyester (8123BQCL)
- Falltech Harnesses