Shop All Harnesses
Falltech
Full Body Harness, M, Polyester
Mfr # 7042M
Zoro # G6061684
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning, Climbing
- Harness Style Vest
- Weight Capacity 425 lb.
- Harness Color Yellow
- Includes Padding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Color and Size | Yellow - M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Seat Sling, Chest Strap Buckles Quick-Connect, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK WAC00009 Zenith Visors Attachment Kit (39531)
- NATIONAL SAFETY APPAREL Aluminized Gloves, 1,000F, 16-1/2", PR (DJXG705165XL-NR)
- GEC Global Industrial Plastic Chain Barrier, 2inx50'L, Red (50005-50GL)
- INTERSTATE SAFETY PVC Polyester Rain Coat with Detachable Hood - EXTRA LARGE (40451)
- FALLTECH Full Body Harness, S, Polyester (7042S)
- FALLTECH Full Body Harness, L, Polyester (7087BL)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (8141B2X3X)
- FALLTECH Fall Protection Harness, Vest Style, Universal (8087)
- FALLTECH Fall Protection Harness, Vest Style, L/XL (8142LXL)
- FALLTECH Full Body Harness, XL, Polyester (7083BFDXL)
- 3M PROTECTA Vest-Style Retrieval Harness, M/L, Polyester (1161529)
- Falltech Fall Protection