Shop All Harnesses
Falltech
Full Body Harness, L/XL, Polyester
Mfr # G7018LXL
Zoro # G4407417
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 425 lb.
- Color Lime
- Harness Color Lime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Harness Size | L, XL |
Color and Size | Lime - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features High-Visibility Vest, Chest Strap Buckles Mating, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON AGE Work Boots, Comp, Brw, 13W, PR (IA0195)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, 2XL (61818)
- NMC Danger Oxygen No Smoking No Open Flames Sign, D597PB (D597PB)
- KAPPLER Chemical-Resistant Tape, 2'' x 60 yd, 24PK, Yellow, 24PK (99402YW)
- FALLTECH Full Body Harness, S/M, Polyester (7018SML)
- FALLTECH Fall Protection Harness, Vest Style, S/M (8141SM)
- FALLTECH Fall Protection Harness, S, Polyester (8124BQCS)
- FALLTECH Full Body Harness, L, Polyester (7080BRL)
- FALLTECH Full Body Harness, L/XL, Polyester (7015LXL)
- FALLTECH Full Body Harness, Vest Style, M (8124BFDQCM)
- CONDOR Full Body Harness, Universal, Polyester (19F380)
- Falltech Fall Protection