Shop All Harnesses
Falltech
Full Body Harness, L/XL, Polyester
Mfr # 7015LXL
Zoro # G4406893
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 425 lb.
- Color Lime
- Harness Color Lime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Harness Size | L, XL |
Color and Size | Lime - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features High-Visibility Vest, Chest Strap Buckles Mating, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry, ANSI Standards Met ANSI Z359.11-2021
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Retractable Cone Bar, PVC, 72-120" L, Black/Yellow (CBY72/120-20-N-S)
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, M, PR (5PE89)
- RADIANS Disposable Bullet Shape, Orange (FP70-B250)
- CALLOWAY MILLS Black, 24 W x 36 L (104832436)
- FALLTECH Full Body Harness, S/M, Polyester (7015SML)
- FALLTECH Fall Protection Harness, Vest Style, L/XL (8142LXL)
- FALLTECH Full Body Harness, M, Polyester (G7089BM)
- FALLTECH Full Body Harness, L, Polyester (7080BRL)
- FALLTECH Full Body Harness for Hot Work, XL, Nomex(R) (8081XL)
- FALLTECH Fall Protection Harness, S/M, Polyester (8144QCSM)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194866)
- Falltech Fall Protection