Shop All Harnesses
Falltech
Full Body Harness, L, Polyester
Mfr # G7089BL
Zoro # G8084807
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Construction, General Industry, Positioning
- Harness Style Vest
- Weight Capacity 425 lb.
- Includes Padding Yes
- Chest Strap Buckles Quick-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Color and Size | Silver - L |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Silver, Harness D-Ring Material Aluminum, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Lumbar, Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Cold Protection Gloves, HeatKeep Lining, XL (1927KW-XL)
- IMPACT PRODUCTS Bilingual Yellow Wet Floor Sign, 12.05 x 1.55 x 24.3 (9152W)
- LACROSSE ZXT Knee Boot 16" Black, 10, PR (267180-10)
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 5 ft Rolled Rubber Flooring - Black (03-205-W100)
- FALLTECH Full Body Harness, L, Polyester (G7081BRL)
- FALLTECH Full Body Harness, M, Polyester (G7089BM)
- FALLTECH Full Body Harness, XL, Polyester (7089BXL)
- FALLTECH Fall Protection Harness, M, Polyester (8127BM)
- FALLTECH Fall Protection Harness, XL, Polyester (8127BXL)
- FALLTECH Full Body Harness, XL, Polyester (7081BXL)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACOG-TBSSUG)
- Falltech Fall Protection