Shop All Harnesses
Falltech
Full Body Harness, L, Polyester
Mfr # G7083BFDL
Zoro # G8045467
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Size L
- Chest Strap Buckles Quick-Connect
- Brand and Series FallTech ComforTech(R)
- With Belt Yes
- Harness Application Positioning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Harness Size | L |
Color and Size | Brown - L |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Brown, Harness D-Ring Material Aluminum, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Lumbar, Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Chest Wader, Steel Toe, Defined Heel, Waterproof, Heavy PVC Upper, Black, Size 7 (8606700)
- HOME PLUS Orange Safety Cone 28 in. H X 14.5 in. W (HD0202)
- ANSELL HyFlex® Cut Resistant Sleeve, 18 In L, Hook/Loop (70-718)
- ALTOR SAFETY Adult Respirator, Molded Nose Clip, PK20 (62280)
- FALLTECH Full Body Harness, XL, Polyester (7083BFDXL)
- FALLTECH Full Body Harness, L, Polyester (7088BFDL)
- FALLTECH Full Body Harness, M, Polyester (7088BFDM)
- FALLTECH Fall Protection Harness, Vest Style, M (8073FDM)
- FALLTECH Full Body Harness, M, Polyester (G7082BFDM)
- FALLTECH Full Body Harness, Vest Style, S (8142FDQCS)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACF-QC23XB)
- Falltech Fall Protection