Shop All Harnesses
Falltech
Full Body Harness, L, Polyester
Mfr # 8021L
Zoro # G5156706
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 425 lb.
- Color Black/Yellow
- Harness Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Harness Size | L |
Color and Size | Black/Yellow - L |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belly Pad Connections, Belt, Chest Strap Buckles Mating, Harness Color Black/Yellow, Harness D-Ring Material Steel, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry General Industry, Oil & Gas
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Document Box, 12 1/2 in H x 10 1/4 in W x 2 1/4 in D, Plastic, Includes Mounting Tape & (4) Labels (23303)
- FALLTECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (72906SC6)
- REFRIGIWEAR Cold Protection Gloves, Polypropylene Lining, 2XL (0283RBLK2XL)
- PORTWEST Hi-Vis P/C Shorts, L (E043)
- FALLTECH Full Body Harness, M, Polyester (8021M)
- FALLTECH Full Body Harness, S/M, Polyester (7018SML)
- FALLTECH Full Body Harness, L/XL, Polyester (7015LXL)
- FALLTECH Full Body Harness, M, Polyester (7087BM)
- FALLTECH Arc-Flash Rated Full Body Harness, Universal, Nomex(R) (G7049)
- FALLTECH Full Body Harness, XL, Polyester (7089BXL)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161503)
- Falltech Harnesses