Shop All Harnesses
Falltech
Full Body Harness, L, Polyester
Mfr # 7087BL
Zoro # G8083924
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Application Construction, General Industry, Positioning
- Harness Style Vest
- Weight Capacity 425 lb.
- Harness Color Silver
- Harness Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | L |
Color and Size | Silver - L |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Silver, Harness D-Ring Material Aluminum, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCOM Industrial Ergonomics DVD Kit (K0000659EM)
- MEDIQUE PRODUCTS Tetrasine Eye Drops, 1/2 oz., 1 ea. (49566)
- NMC Dot Placard Sign, 1255 3, Material: Unrippable Vinyl (DL137BUV)
- ALLEGRO INDUSTRIES Back Support, L, 38in to 47in, Black (7176-03)
- FALLTECH Full Body Harness, S, Polyester (7087BS)
- FALLTECH Full Body Harness, M, Polyester (7087BM)
- FALLTECH Full Body Harness, XL, Polyester (7087BXL)
- FALLTECH Arc-Flash Rated Full Body Harness, Universal, Nomex(R) (7051)
- FALLTECH Full Body Harness, S, Polyester (7082BFDS)
- FALLTECH FallTech® 7016 Contractor 1-D Full Body Harness, 1 Back D-ring, Size UniFit (7016)
- TRACTEL Elastrac Full Body Harness, Industrial Fall Arrest, Belt, M Size (FMT95M)
- Falltech Harnesses