Shop All Harnesses
Falltech
Full Body Harness, L, Polyester
Mfr # 7086BL
Zoro # G8045914
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size L
- Harness Style Vest
- Hardware Material Aluminum
- Brand and Series FallTech ComforTech(R)
- Webbing Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | L |
Color and Size | Silver - L |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Silver, Harness D-Ring Material Aluminum, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Inmate Shirts, Nvy, 65 per PET/35 Ctn, XL (CNY1155)
- STEINER MIG/Stick Welding Gloves, Elkskin Palm, L, PR (7500-L)
- LABELMASTER Corrosive Placard, UN 1830, PK25 (ZRV41830)
- MTI INDUSTRIES 12V 30 Series Safe-T-Alert Flush Mount RV Propane/LP Gas Alarm (30-442-P-WT)
- FALLTECH Full Body Harness, L, Polyester (G7083BFDL)
- FALLTECH Full Body Harness, L, Polyester (7082BFDL)
- FALLTECH Full Body Harness, XL, Polyester (7088BFDXL)
- FALLTECH Full Body Harness, Vest Style, S (8142FDQCS)
- FALLTECH Contractor 1-D Full Body Harness, 1 Back D-ring, Navy/Yellow, Size UniFit (7016)
- FALLTECH Fall Protection Harness, XL, Polyester (8127BXL)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H7IC3A1)
- Falltech Fall Protection