Shop All Harnesses
Falltech
Full Body Harness, L, Polyester
Mfr # 7082BL
Zoro # G8042992
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size L
- Harness Application Positioning
- Harness D-Ring Material Aluminum
- Hardware Material Aluminum
- Leg Strap Buckles Quick-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | L |
Color and Size | Brown - L |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Brown, Harness D-Ring Material Aluminum, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Faceshield Window, Propionate, Clear (4118CL)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 8, 8, PR (S25EP-33-008)
- WEARWELL Autoclavable Mat, Gray, 2 ft. W x 3 ft. L (580)
- BRADY Label, Black/White, Labels/Roll: Continuous (M21-375-7425)
- FALLTECH Full Body Harness, L/XL, Polyester (G7018LXL)
- FALLTECH Full Body Harness, L, Polyester (G7042L)
- FALLTECH Full Body Harness, M, Polyester (7082BM)
- FALLTECH Full Body Harness, L, Polyester (G7089BL)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (8141B2X3X)
- FALLTECH Full Body Harness, XL, Polyester (8021XL)
- 3M PROTECTA Full Body Harness, S, Polyester (1161204)
- Falltech Harnesses