Shop All Harnesses
Falltech
Full Body Harness, L, Polyester
Mfr # 7080BRL
Zoro # G8045503
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Padding Yes
- Harness D-Ring Material Aluminum
- Features Connecting Carabiner, Load Indicating Swivel Carabiner
- Chest Strap Buckles Quick-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Color and Size | Brown - L |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Brown, Harness D-Ring Material Aluminum, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Underground Pipeline Sign, C626PB (C626PB)
- WOLVERINE Size 11.5 Men's 6 in Work Boot Carbon Fiber Work Boot, Brown (W211165)
- HY-KO Marking Flag, Red, Solid Pattern, PK25 (SF-21/RD)
- MCR SAFETY Gloves, Ninja Lite, 18 Gauge Nylon Liner M, 144PK (VPN9696M)
- FALLTECH Fall Protection Harness, S, Polyester (8123BQCS)
- FALLTECH Fall Protection Harness, Vest Style, S/M (8141SM)
- FALLTECH Full Body Harness, M, Polyester (7088BFDM)
- FALLTECH Full Body Harness, S/M, Polyester (7018SML)
- FALLTECH Full Body Harness, M, Polyester (8021M)
- FALLTECH Fall Protection Harness, Vest Style, L/XL (8141BLXL)
- IRONWEAR Full Body Harness with Shoulder Pads and adjustable Back Support Belt | ANSI Z359.11-2014 Compliant (2150-LG-XL)
- Falltech Fall Protection