Shop All Harnesses
Falltech
Full Body Harness for Hot Work, XL, Nomex(R)
Mfr # G7037XL
Zoro # G6061544
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 425 lb.
- Color Black
- Harness Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | XL |
Color and Size | Black - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Hot Work, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry, ANSI Standards Met ANSI Z359.11-2021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 8-1/2D, PR (402109)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X650VAM)
- VIKING Viking Journeyman PVC Pant Green (4110P-L)
- VIKING Open Road 150D Bib Pants - Grn (2910PG-S)
- FALLTECH Fall Protection Harness, L/XL, Polyester (8123BQCL)
- FALLTECH Full Body Harness for Hot Work, XL, Nomex(R) (8081XL)
- FALLTECH Fall Protection Harness, Vest Style, L/XL (8141LXL)
- FALLTECH Full Body Harness, XL, Polyester (7083BFDXL)
- FALLTECH Full Body Harness, XL, Polyester (8021XL)
- FALLTECH Fall Protection Harness, Vest Style, 3XL/4XL (7047BFD4X)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113488)
- Falltech Harnesses