Shop All Harnesses
Falltech
Foreman 3-D Full Body Harness, 3 D-rings, Navy, Size L/XL
Mfr # 7073LX
Zoro # G908610438
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Harness Size L/XL
- D Ring Material Polyester Web
- Harness Sizing L/XL
- Harness Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | L/XL |
Details
Color | Blue |
D Ring Material | Polyester Web |
Harness Sizing | L/XL |
Harness Color | Blue |
Harness D-Ring Material | Polyester Web |
Item | Climbing Harness |
Harness Style | Vest |
Description
5 points of adjustment chest, legs and torso. Torso keeper for stowing idle lanyard connector. Paired mating buckle adjusters on front torso. Three D-rings back and side. 7.5-Inch StayPut shoulder pads. 4-Inch web waist support/positioning assembly and work belt. Two lanyard keepers. 6,300 pound standard-duty polyester webbing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPSHIELD CRYO-GLOVES(R) ELBOW XL, PR (EBXL)
- ACCUFORM Safety Sign, 18"Wx8"H, Blk/Yllw, Plstc (PSP395)
- CONDOR Leather Drivers Gloves, Cowhide, S, PR (29JV30)
- GSS SAFETY Moisture Wicking Long Sleeve Safety T-S (5503-2XL)
- FALLTECH Arc-Flash Rated Full Body Harness, Universal, Nomex(R) (G7049)
- FALLTECH Fall Protection Harness, S, Polyester (8124BQCS)
- FALLTECH Full Body Harness, M, Polyester (G7087BFDM)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (81422X3X)
- FALLTECH Full Body Harness, L, Polyester (7087BL)
- FALLTECH Full Body Harness, XL, Polyester (7081BXL)
- 3M PROTECTA Vest-Style Harness, XS, Polyester (1161500)
- Falltech Fall Protection