Shop All Tree Pole Climbers and Accessories
Falltech
Fall Restrictor
Mfr # 8180TS
Zoro # G510764079
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F887-20 Type AB, CSA Z259.14-12 Type AB, OSHA 1910.66, OSHA 1926.502
- Weight Capacity 425 lb
- Hardware Material Aluminum, Steel
- Maximum Pole Diameter 30 in
- Minimum Pole Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falltech
- MFR # 8180TS
- Zoro # G510764079
- UPC # 848013047519
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Maximum Pole Diameter | 30 in |
Minimum Pole Diameter | 4 in |
Details
Item | Pole Climbing Strap |
Standards | ASTM F887-20 Type AB, CSA Z259.14-12 Type AB, OSHA 1910.66, OSHA 1926.502 |
Weight Capacity | 425 lb |
Hardware Material | Aluminum, Steel |
For Pole Type | Transmission |
Positioning Strap Material | Nylon |
Description
Pole Climbing Strap, Hardware Material Aluminum, Steel, For Pole Type Transmission, Weight Capacity 425 lb, Maximum Pole Diameter 30 in, Minimum Pole Diameter 4 in, Lanyard Material Not Applicable, Lanyard Length Not Applicable, Positioning Strap Material Nylon, Standards ASTM F887-20 Type AB, CSA Z259.14-12 Type AB, OSHA 1910.66, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (KKC2PU-06-XXL)
- LYLE Hexavalent Chromium Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU4-0723-ND_7X5)
- ACCUFORM Banner, This Is No-Accident, 24 x 48 In. (MBR414)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152488)
- ARBO SPACE 11.5mm Huracan Climbing Line and Singing Tree Galaxy Rope Runner Bundle w/ Two Sewn Eye (HWSTGRRW2SE200)
- NOTCH EQUIPMENT Notch Aluminum Locking Rope Snap Red (ALRS : ALRS-RD)
- ARBO SPACE 11.7mm Aspen Climbing Bundle Rope Runner + 150' Aspen 11.7mm (ASWNRR150)
- A & I PRODUCTS DESCENDER-FIGURE 8-RESCUE 8-50 KN 5.85" x6.1" x0.7" (A-B1AB462)
- NOTCH Acculine Throw Line (NTL22-180)
- ARBO SPACE 11.5mm Huracan Climbing BundleRope Runner + 200' Huracan 11.5mm + Rock Exotica RockO Carabiner (HWSTCRR200)
- NOTCH EQUIPMENT Notch Throw Weight 10oz (NTW-10)
- Falltech Fall Protection