Shop All Tree Pole Climbers and Accessories
Falltech
Fall Restrictor
Mfr # 8180SR
Zoro # G010764081
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z359.3-2019, ASTM F887-20 Type AB, CSA Z259.14-12 Type AB, OSHA 1910.67, OSHA 1926.502
- Weight Capacity 425 lb
- Hardware Material Aluminum, Steel
- Maximum Pole Diameter 30 in
- Lanyard Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 8180SR
- Zoro # G010764081
- UPC # 848013064417
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Maximum Pole Diameter | 30 in |
Minimum Pole Diameter | 4 in |
Lanyard Length | 6 ft |
Details
Item | Pole Climbing Strap |
Standards | ANSI Z359.3-2019, ASTM F887-20 Type AB, CSA Z259.14-12 Type AB, OSHA 1910.67, OSHA 1926.502 |
Weight Capacity | 425 lb |
Hardware Material | Aluminum, Steel |
Lanyard Material | Nylon |
For Pole Type | Distribution, Transmission |
Positioning Strap Material | Nylon |
Description
Pole Climbing Strap, Hardware Material Aluminum, Steel, For Pole Type Distribution, Transmission, Weight Capacity 425 lb, Maximum Pole Diameter 30 in, Minimum Pole Diameter 4 in, Lanyard Material Nylon, Lanyard Length 6 ft, Positioning Strap Material Nylon, Standards ANSI Z359.3-2019, ASTM F887-20 Type AB, CSA Z259.14-12 Type AB, OSHA 1910.67, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R UltraFit 27 Reusable Foam Ear Plugs, Flanged Shape, 27 dB, Yellow, 100 PK (340-8001)
- XPOSE SAFETY Traffic Cone, PVC, 36" H, Lime (LTC36-64-12-X)
- MUCK BOOT CO Women's Arctic Sport II Ankle (AS2A903 M 060)
- RAE Pavement Stencil, 4 in, Line, 1/16 (STL-116-5060)
- A & I PRODUCTS CLIMBER-WEAVER-PADS-XL 9"X12 9.5" x13" x1.5" (A-B1AB0897157)
- NOTCH EQUIPMENT Notch Throw Weight 10oz (NTW-10)
- NOTCH 36" Steel Friction Saver (NSFS-36)
- NOTCH Acculine Throw Line (NTL175-180)
- ARBO SPACE 11.7mm Aspen Climbing Line and Notch Rope Runner Pro Bundle w/ Sewn Eye (ASWNRRWSE150)
- KLEIN TOOLS Tree Climbers with Gaffs 15" to 19 (1907AR)
- HONEYWELL MILLER Positioning Lanyard, 8 ft., 400 lb. Weight Capacity, White (ARL-100-Z7/8FT)
- Falltech Tree Pole Climbers and Accessories